Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head
  • Torque wrench exchange head Ratchet head

Torque wrench exchange head Ratchet head QH19D

5.00 (1)
Item.#
02470867
Mfr.#
QH19D
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L1 (mm)
80
2014 TRUSCO Published Page
1-1164
Outer Width C (mm)
45
Compatible
CL200N, CL200N-MH, YCL180N, CSP200N, CSP200N3, BCSP200N, BCSP200N3, CDB200N, CF150N, CEM180N2, CEM200N3, CTB200, CTA200
TRUSCO Part Number
215-2479
Thickness h (mm)
33
Angle Drive a (mm)
12.7
Compatible Models
CL200N, CL200N-MH, YCL180N, CSP200N, CSP200N3, BCSP200N, BCSP200N3, CDB200N, CF150N, CEM180N2, CEM200N3, CTB200, CTA200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2014-10-30 22:17:14
Ratchet movement is smooth and very easy to use.
This review is about item#02470851.