Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH8Dx6

5.00 (3)
Item.#
02471077
Mfr.#
RH8Dx6
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Allowable Torque (N m)
2.4
Length (mm)
35
2014 TRUSCO Published Page
1-1166
Compatible Models
CL1.5N(4),CL3N(4),CL6N(4),CL12N(4),CSP1.5N(4),CSP3N(4),CSP6N(4),CSP12N(4),PCL6N4,PCL12N4,CDB7N(4),CDB14N(4),CSF7N,CSF14N,CEM9N2,CEM10N3
Thickness (mm)
5
TRUSCO Part Number
403-3159
Outside Width Dimension (mm)
11
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
5
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
This review is about item#02471454.
To the engine group
5
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
This review is about item#02471314.
Motorcycle Maintenance
5
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
This review is about item#02471384.