Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head
  • Torque Wrench Head RH Type Ring Head
  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH8Dx7

5.00 (2)
Item.#
02471086
Mfr.#
RH8Dx7
Package Qty.
1PC
Ship pack of
1
31.01 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1166
Allowable Torque (N m)
3.6
Length (mm)
35
Compatible Models
CL1.5N(4),CL3N(4),CL6N(4),CL12N(4),CSP1.5N(4),CSP3N(4),CSP6N(4),CSP12N(4),PCL6N4,PCL12N4,CDB7N(4),CDB14N(4),CSF7N,CSF14N,CEM9N2,CEM10N3
Outside Width Dimension (mm)
12
Thickness (mm)
6
TRUSCO Part Number
403-3167
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In engine assembly
5
From Japan
On 2016-11-04 08:17:33
Although we used the torque adapter until now also eliminates the need for tedious calculations, it is very useful
This review is about item#02471314.
Bike maintenance
5
From Japan
On 2013-12-24 14:31:30
Good is a commodity that middle. Easy to use no other
This review is about item#02471384.