Torque Wrench Head RH Type Ring Head RH8Dx10
(3)
Item.#
02471104
Mfr.#
RH8Dx10
Package Qty.
1PC
Ship pack of
1
Item Feature
Allowable Torque (N m)
12.2
Length (mm)
35
2014 TRUSCO Published Page
1-1166
Compatible Models
CL1.5N(4),CL3N(4),CL6N(4),CL12N(4),CSP1.5N(4),CSP3N(4),CSP6N(4),CSP12N(4),PCL6N4,PCL12N4,CDB7N(4),CDB14N(4),CSF7N,CSF14N,CEM9N2,CEM10N3
Thickness (mm)
7
TRUSCO Part Number
403-3108
Outside Width Dimension (mm)
15.5
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
To the engine group
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
Motorcycle Maintenance
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
Customers Who Bought This Item Also Bought
Top