Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head
  • Torque Wrench Head RH Type Ring Head
  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH10Dx10

5.00 (3)
Item.#
02471156
Mfr.#
RH10Dx10
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Width Dimension (mm)
17
Thickness (mm)
8
TRUSCO Part Number
403-2616
Compatible Models
CL25N,CL25N-MH,PCL25N,YCL12N,YCL23N,CSP25N,CSP25N3,BCSP25N,BCSP25N3,CDB25N,CF25N,CEM18N2,CEM20N3,CTB20
Allowable Torque (N m)
12.2
Length (mm)
44
2014 TRUSCO Published Page
1-1166
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
5
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
This review is about item#02471454.
To the engine group
5
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
This review is about item#02471314.
Motorcycle Maintenance
5
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
This review is about item#02471384.