Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH10Dx13

5.00 (2)
Item.#
02471183
Mfr.#
RH10Dx13
Package Qty.
1PC
Ship pack of
1
37.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1166
Allowable Torque (N m)
25
Length (mm)
44
Compatible Models
CL25N,CL25N-MH,PCL25N,YCL12N,YCL23N,CSP25N,CSP25N3,BCSP25N,BCSP25N3,CDB25N,CF25N,CEM18N2,CEM20N3,CTB20
Outside Width Dimension (mm)
22
Thickness (mm)
8
TRUSCO Part Number
403-2641
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In engine assembly
5
From Japan
On 2016-11-04 08:17:33
Although we used the torque adapter until now also eliminates the need for tedious calculations, it is very useful
This review is about item#02471314.
Bike maintenance
5
From Japan
On 2013-12-24 14:31:30
Good is a commodity that middle. Easy to use no other
This review is about item#02471384.