Torque Wrench Head RH Type Ring Head RH10Dx18
(3)
Item.#
02471226
Mfr.#
RH10Dx18
Package Qty.
1PC
Ship pack of
1
Item Feature
2014 TRUSCO Published Page
1-1166
Allowable Torque (N m)
25
Length (mm)
44
Compatible Models
CL25N,CL25N-MH,PCL25N,YCL12N,YCL23N,CSP25N,CSP25N3,BCSP25N,BCSP25N3,CDB25N,CF25N,CEM18N2,CEM20N3,CTB20
Outside Width Dimension (mm)
37
Thickness (mm)
8
TRUSCO Part Number
403-2683
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
To the engine group
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
Motorcycle Maintenance
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
Customers Who Bought This Item Also Bought
Top