Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH12Dx8

5.00 (3)
Item.#
02471262
Mfr.#
RH12Dx8
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1166
Allowable Torque (N m)
7.2
Length (mm)
53
Compatible Models
CL50N,CL50N-MH,PCL50N,YCL45N,YCL70N,CSP50N,CSP50N3,BCSP50N,BCSP50N3,CDB50N,CF50N,CEM45N2,CEM50N3,CTB50,CTA50
Outside Width Dimension (mm)
15
Thickness (mm)
5
TRUSCO Part Number
403-2845
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
5
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
This review is about item#02471454.
To the engine group
5
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
This review is about item#02471314.
Motorcycle Maintenance
5
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
This review is about item#02471384.