Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH12Dx14

5.00 (2)
Item.#
02471314
Mfr.#
RH12Dx14
Package Qty.
1PC
Ship pack of
1
41.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1166
Allowable Torque (N m)
59
Length (mm)
53
Compatible Models
CL50N,CL50N-MH,PCL50N,YCL45N,YCL70N,CSP50N,CSP50N3,BCSP50N,BCSP50N3,CDB50N,CF50N,CEM45N2,CEM50N3,CTB50,CTA50
Outside Width Dimension (mm)
20
Thickness (mm)
10
TRUSCO Part Number
403-2772
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In engine assembly
5
From Japan
On 2016-11-04 08:17:33
Although we used the torque adapter until now also eliminates the need for tedious calculations, it is very useful
This review is about item#02471314.
Bike maintenance
5
From Japan
On 2013-12-24 14:31:30
Good is a commodity that middle. Easy to use no other
This review is about item#02471384.