Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH15Dx13

5.00 (3)
Item.#
02471393
Mfr.#
RH15Dx13
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1166
Allowable Torque (N m)
29.5
Length (mm)
63
Compatible Models
CL50N,CL100N,CL140N,CL50N-MH,CL100N-MH,CL140N-MH,PCL50N,PCL100N,PCL140N,YCL90N,YCL140N,CSP50N,CSP50N3,CSP100N,CSP100N3,CSP140N,CSP140N3,BCSP50N,BCSP50N3,BCSP100N,BCSP100N3,BCSP140N,BCSP140N3,CDB100N,CF100N,CEM90N2,CEM100N3,CTB100,CTA100
Outside Width Dimension (mm)
22
Thickness (mm)
8
TRUSCO Part Number
403-2861
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
5
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
This review is about item#02471454.
To the engine group
5
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
This review is about item#02471314.
Motorcycle Maintenance
5
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
This review is about item#02471384.