Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH19Dx32

5.00 (2)
Item.#
02471594
Mfr.#
RH19Dx32
Package Qty.
1PC
Ship pack of
1
59.35 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
403-3060
Outside Width Dimension (mm)
55
Thickness (mm)
15
Compatible Models
CL200N, CL200N-MH, YCL180N, CSP200N, CSP200N3, BCSP200N, BCSP200N3, CDB200N,CF150N,CEM180N2,CEM200N3,CTB200,CTA200
2014 TRUSCO Published Page
1-1166
Allowable Torque (N m)
200
Length (mm)
80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In engine assembly
5
From Japan
On 2016-11-04 08:17:33
Although we used the torque adapter until now also eliminates the need for tedious calculations, it is very useful
This review is about item#02471314.
Bike maintenance
5
From Japan
On 2013-12-24 14:31:30
Good is a commodity that middle. Easy to use no other
This review is about item#02471384.