Buy more than* S$200* and get FREE SHIPPING

  • Torque Wrench Head RH Type Ring Head

Torque Wrench Head RH Type Ring Head RH22Dx19

5.00 (3)
Item.#
02471637
Mfr.#
RH22Dx19
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Outside Width Dimension (mm)
37
Thickness (mm)
17
Compatible Models
CL280N,CL420N,CL280N-MH,CSP280N,CSP280N3,CSP420N,BCSP280N,BCSP280N3,BCSP420N,CDB300N,CDB420N,CF230N,CF420N,CEM360N2,CEM360N3,CTB360,CTA360,CEM500N2,CEM500N3,CTBE500,CTAE500
Allowable Torque (N m)
166
Length (mm)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
5
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
This review is about item#02471454.
To the engine group
5
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
This review is about item#02471314.
Motorcycle Maintenance
5
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
This review is about item#02471384.