|
Torque Wrench Head RH Type Ring Head RH32Dx36
(3)
- Item.#
- 02471777
- Mfr.#
- RH32Dx36
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Outside Width Dimension (mm)
- 65
- Thickness (mm)
- 24
- Compatible Models
- CLE850N,CLE1200N,CF850N,CEM850N2,CEM850N3,CTBE850,CTAE850
- Allowable Torque (N m)
- 1200
- Length (mm)
- 160
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
To the engine group
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
Motorcycle Maintenance
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
Customers Who Bought This Item Also Bought