Torque Wrench Head RH Type Ring Head RH32Dx55
(3)
Item.#
02471813
Mfr.#
RH32Dx55
Package Qty.
1PC
Ship pack of
1
Item Feature
Allowable Torque (N m)
1200
Length (mm)
160
Compatible Models
CLE850N,CLE1200N,CF850N,CEM850N2,CEM850N3,CTBE850,CTAE850
Thickness (mm)
29
Outside Width Dimension (mm)
80
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Tightening the bolt of the car engine
From Japan
On 2017-10-05 00:29:04
It would be nice if you could remove the lock by hand when replacing the head.
To the engine group
From Japan
On 2016-11-04 08:17:33
I have been using a torque adapter so far, but troublesome calculations are also unnecessary, very useful
Motorcycle Maintenance
From Japan
On 2013-12-24 14:31:30
It is an easy-to-use and outstanding item that is nothing else
Customers Who Bought This Item Also Bought
Top