Buy more than* S$200* and get FREE SHIPPING

  • SCHOU light disk M
  • SCHOU light disk M
  • SCHOU light disk M

SCHOU light disk M SD10015-M

3.67 (3)
Item.#
02472276
Mfr.#
SD10015-M
Package Qty.
1Sheet
Ship pack of
1
17.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Structure of Abrasives
Non-woven nylon /abrasive cloth
Diameter (phi mm)
100
Type
Sco-light
Application 2
Cleaning before welding. Scraping of burnt deposits after welding of stainless steel Removal of wood fluff. Blur abrasion of aluminum products.
Compatible
Disc Grinder (electric / air), electric drill, drill press
Purpose
Removes rust and dirt . Stainless finish.Cleaning before welding.Takes off burning marks from stainless etc. after welding. Takes off the blur of abrasion from aluminum products and fluff from the timber.
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Grain Size
320
TRUSCO Part Number
306-3046
Description 2
Nylon non woven abrsavives are used, so it doesn't chip away at your work and only polishes away the surface
Application
For cleaning before welding. For removing burnt caused by welding stainless etc. For removing wood fluff. Blur on scratches on aluminum products.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polished finish of the wood,
5
From Japan
On 2016-10-01 20:17:08
It becomes fit can matte finish to a considerable curved surface. It is to give the gloss put the 180 number.
This review is about item#2472267.
Preliminary polishing before buffing
5
From Japan
On 2016-02-10 22:37:11
Flexibility can also be used on a curved surface is recommended.
This review is about item#02472303.
Rusting
1
From Japan
On 2012-09-20 13:30:38
Although it was planned to be used in the Shinano air disk grinder, it could not be used because it hits the disc cover. I thought that it would be good if the outer diameter was a little smaller like the 3 M bevel.
This review is about item#02472267.