Buy more than* S$200* and get FREE SHIPPING

  • SCHOU light disk M

SCHOU light disk M SD10015-M

3.67 (3)
Item.#
02472321
Mfr.#
SD10015-M
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
100
TRUSCO Part Number
306-3003
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Compatible
Disc Grinder (electric / air), electric drill, drill press
Type
Sco-light
Maximum Rotation Speed (min-1[r. p.m])
13000
Structure of Abrasives
Non-woven nylon /abrasive cloth
Diameter (phi mm)
100
Purpose
Removes rust and dirt . Stainless finish.Cleaning before welding.Takes off burning marks from stainless etc. after welding. Takes off the blur of abrasion from aluminum products and fluff from the timber.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Finish polishing of wood,
5
From Japan
On 2016-10-01 20:17:08
It can fit up to a considerable curved surface and it becomes matte finish. To get a gloss, hit 180.
This review is about item#2472267.
Preliminary polishing before buffing
5
From Japan
On 2016-02-10 22:37:11
Flexibility to use for curved surfaces is recommended.
This review is about item#02472303.
Rusting
1
From Japan
On 2012-09-20 13:30:38
Although it was planned to be used in the Shinano air disk grinder, it could not be used because it hits the disc cover. I thought that it would be good if the outer diameter was a little smaller like the 3 M bevel.
This review is about item#02472267.