Buy more than* S$200* and get FREE SHIPPING

  • SCHOU light disk M

SCHOU light disk M SD10015-M

3.67 (3)
Item.#
02472337
Mfr.#
SD10015-M
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Non-woven nylon /abrasive cloth
Diameter (phi mm)
100
Type
Sco-light
Maximum Rotation Speed (min-1[r. p.m])
13000
Application 2
Cleaning before welding. Scraping of burnt deposits after welding of stainless steel Removal of wood fluff. Blur abrasion of aluminum products.
Compatible
Disc Grinder (electric / air), electric drill, drill press
Purpose
Removes rust and dirt . Stainless finish.Cleaning before welding.Takes off burning marks from stainless etc. after welding. Takes off the blur of abrasion from aluminum products and fluff from the timber.
Abrasive Material
Alumina
Grain Size
180
TRUSCO Part Number
306-3020
Hole Diameter (phi mm)
15
Description 2
Nylon non woven abrsavives are used, so it doesn't chip away at your work and only polishes away the surface
Application
For cleaning before welding. For removing burnt caused by welding stainless etc. For removing wood fluff. Blur on scratches on aluminum products.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Finish polishing of wood,
5
From Japan
On 2016-10-01 20:17:08
It can fit up to a considerable curved surface and it becomes matte finish. To get a gloss, hit 180.
This review is about item#2472267.
Preliminary polishing before buffing
5
From Japan
On 2016-02-10 22:37:11
Flexibility to use for curved surfaces is recommended.
This review is about item#02472303.
Rusting
1
From Japan
On 2012-09-20 13:30:38
Although it was planned to be used in the Shinano air disk grinder, it could not be used because it hits the disc cover. I thought that it would be good if the outer diameter was a little smaller like the 3 M bevel.
This review is about item#02472267.