Buy more than* S$200* and get FREE SHIPPING

  • SCHOU light disk S
  • SCHOU light disk S
  • SCHOU light disk S

SCHOU light disk S SD10015-S

1.00 (1)
Item.#
02472355
Mfr.#
SD10015-S
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use within approved RPM (5000 (min-1[r. p.m])).
Maximum Rotation Speed (min-1[r. p.m])
5000
Diameter (phi mm)
100
Structure of Abrasives
Nylon nonwoven fabric
Grain Size
320
TRUSCO Part Number
306-2961
Description 2
Nylon non woven abrsavives are used, so it doesn't chip away at your work and only polishes away the surface
Purpose
Oxidation, rust, and stain remover Cleaning before welding. Takes off burning marks from welding from rough finishing to finishing of Stainless steel and aluminum etc. damage remooving from lumber damage remooving of aluminium products.
Hole Diameter (phi mm)
15
Compatible
Disc Grinder (electric / air), electric drill, drill press
Abrasive Material
Alumina
Type
Squaw Light
Application 2
Cleaning before welding.Scraping of burnt deposits after welding of stainlessRemoval of wood fluff.Blur abrasion of aluminum products.
Application
For cleaning before welding. For removing burnt caused by welding stainless etc. For removing wood fluff. Blur on scratches on aluminum products.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
1
From Japan
On 2014-08-23 19:20:36
After polishing with Spark Disc No. 400, I thought that it would be an abrasive blur, but the scraped nylon scrap and aluminum stuck to the material, and after polishing like a bruise attached to the whole surface. Is not it suitable for too soft aluminum? For me it is difficult to use. Moreover, it fell down willy and disappeared.
This review is about item#02472391.