Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • SCHOU light disk S

SCHOU light disk S SD10015-S

1.00 (1)
Item.#
02472373
Mfr.#
SD10015-S
Package Qty.
1Sheet
Ship pack of
1
13.62 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
Please use within approved RPM (5000 (min-1[r. p.m])).
Maximum Rotation Speed (min-1[r. p.m])
5000
Diameter (phi mm)
100
Structure of Abrasives
Non-woven nylon
Grain Size
120
TRUSCO Part Number
306-2937
Purpose
Oxidation, rust, and stain remover Cleaning before welding. Takes off burning marks from welding from rough finishing to finishing of Stainless steel and aluminum etc. damage remooving from lumber damage remooving of aluminium products.
Hole Diameter (phi mm)
15
Compatible
Disc Grinder (electric / air), electric drill, drill press
Abrasive Material
Alumina
Type
Sco-light
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
1
From Japan
On 2014-08-23 19:20:36
After polished with No. 400 of the spark disk, but I used to think whether become abrasion blurring, scraped nylon scrap and aluminum is Hebaritsuki in wood, rather after polishing, such as bruises reblogged will be attached to one side. I Will not suitable for very soft aluminum. To me it is difficult far from use is. Also, it has lost worn out quickly.
This review is about item#02472391.