Buy more than* S$200* and get FREE SHIPPING

  • SCHOU light disk S

SCHOU light disk S SD10015-S

1.00 (1)
Item.#
02472382
Mfr.#
SD10015-S
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Please use within approved RPM (5000 (min-1[r. p.m])).
Maximum Rotation Speed (min-1[r. p.m])
5000
Diameter (phi mm)
100
Structure of Abrasives
Non-woven nylon
Grain Size
180
TRUSCO Part Number
306-2945
Purpose
Oxidation, rust, and stain remover Cleaning before welding. Takes off burning marks from welding from rough finishing to finishing of Stainless steel and aluminum etc. damage remooving from lumber damage remooving of aluminium products.
Hole Diameter (phi mm)
15
Compatible
Disc Grinder (electric / air), electric drill, drill press
Abrasive Material
Alumina
Type
Sco-light
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum
1
From Japan
On 2014-08-23 19:20:36
After polishing with Spark Disc No. 400, I thought that it would be an abrasive blur, but the scraped nylon scrap and aluminum stuck to the material, and after polishing like a bruise attached to the whole surface. Is not it suitable for too soft aluminum? For me it is difficult to use. Moreover, it fell down willy and disappeared.
This review is about item#02472391.