Buy more than* S$200* and get FREE SHIPPING

  • Poly light disk L
  • Poly light disk L
  • Poly light disk L
  • Poly light disk L

Poly light disk L PLD10015L

4.67 (3)
Item.#
02472452
Mfr.#
PLD10015L
Package Qty.
1Sheet
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use with dry process. Please do not use water or the water-soluble grinding fluid by any means. Approved rpm use with in (5000(min-1[r.p.m]))
Diameter x Thickness x Bore Diameter (mm)
100x15x15
Compatible Tool
Disc Grinder
Type
Polylite
Abrasive Material
Emery
Purpose
Oxidation, rust, and stain remover Cleaning before welding and plating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material remooving the minor burr of small metal component Hachure remooving of lumber
Maximum Rotation Speed (min-1[r. p.m])
5000
Structure of Abrasives
Special fiber nonwoven fabric
TRUSCO Part Number
306-3194
Grain Size
400
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Processing of edges of metal workpieces, base making of polishing process
5
From Japan
On 2018-03-16 18:17:14
It is early to take deep scratches made during rough cutting. Also, because scratches made with this disc are uniform, I think it is easy for wire wounds to disappear when polishing the next count. The price is slightly high, but I'm patronizing because the finish is fast.
This review is about item#2472443.
Stainless steel polishing
4
From Japan
On 2016-01-14 11:41:23
Although the polishing power is weak against stainless steel, it is good because there are not much marks left in the final finishing
This review is about item#02472486.
Remove rust
5
From Japan
On 2014-06-26 13:38:12
It can easily drop rust and has durability.
This review is about item#02472425.