Buy more than* S$200* and get FREE SHIPPING

  • Poly light disk S

Poly light disk S PLD10015S

4.83 (6)
Item.#
02472556
Mfr.#
PLD10015S
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use with dry process. Please do not use water or the water-soluble grinding fluid by any means.
Maximum Rotation Speed (min-1[r. p.m])
13000
Type
Polylite
Grain Size
150
Diameter x Thickness x Bore Diameter (mm)
100x10x15
Purpose
Oxidation, rust, and stain remover Cleaning before welding and plating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material remooving the minor burr of small metal component Hachure remooving of lumber
Structure of Abrasives
Special fiber nonwoven fabric
Compatible
Disc grinder
TRUSCO Part Number
306-3097
Abrasive Material
Emery
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for automobile stainless steel mall polish
5
From Japan
On 2016-11-17 16:05:47
Polishing of stainless steel was easy. It seems good to polish with a slow rotation.
This review is about item#2472504.
Rust on motorcycle parts
4
From Japan
On 2016-10-23 17:22:56
Although it is # 400, it feels more detailed than # 400 of other goods, and even if it scrapes to miscellaneous, it does not shave the material too much, and it was able to drop rust very easily.
This review is about item#2472531.
Stainless steel and plating underlying polish
5
From Japan
On 2016-09-30 12:55:11
It was used for polishing the base of stainless steel and plating. I purchased # 600 without being able to keep in touch, I think that we can polish quite easily if we arrange other numbers.
This review is about item#2472522.
Stainless steel and plating underlying polish
5
From Japan
On 2016-09-30 11:47:05
It was used for polishing the base of stainless steel and plating. I purchased # 600 without being able to keep in touch, I think that we can polish quite easily if we arrange other numbers.
This review is about item#2472522.
Finish polishing
5
From Japan
On 2015-06-29 18:48:21
It was a good product as expected. I would like to purchase it next time.
This review is about item#02472522.
Polished finish
5
From Japan
On 2013-04-12 11:53:44
Easy to use and convenient.
This review is about item#02472565.