Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Poly light disk S
  • Poly light disk S
  • Poly light disk S

Poly light disk S PLD10015S

4.83 (6)
Item.#
02472583
Mfr.#
PLD10015S
Package Qty.
1Sheet
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Use with dry process. Please do not use water or the water-soluble grinding fluid by any means.
Maximum Rotation Speed (min-1[r. p.m])
13000
Type
Polylite
Diameter x Thickness x Bore Diameter (mm)
100x10x15
Grain Size
240
Purpose
Oxidation, rust, and stain remover Cleaning before welding and plating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material remooving the minor burr of small metal component Hachure remooving of lumber
Structure of Abrasives
Special fiber nonwoven fabric
Compatible
Disc grinder
Abrasive Material
Emery
TRUSCO Part Number
306-3101
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Use a stainless steel Mall of polish of the automobile
5
From Japan
On 2016-11-17 16:05:47
Stainless steel polish was able to easily. It seems better to hone in the rotation of late.
This review is about item#2472504.
Rust taking of Motorcycle Parts
4
From Japan
On 2016-10-23 17:22:56
# But is 400, from # 400 of other goods, and the fine feel, not too scraping the material be cut to miscellaneous, it was, Drop rust very easy.
This review is about item#2472531.
Base polished stainless steel and plating
5
From Japan
On 2016-09-30 12:55:11
We used the base polished stainless steel and plating. I purchased # 600 not to find anybody, but I think that I can polish the much easier if Soroere also other count.
This review is about item#2472522.
Base polished stainless steel and plating
5
From Japan
On 2016-09-30 11:47:05
We used the base polished stainless steel and plating. I purchased # 600 not to find anybody, but I think that I can polish the much easier if Soroere also other count.
This review is about item#2472522.
Final polishing
5
From Japan
On 2015-06-29 18:48:21
Was a good products with expected. I want to buy next time.
This review is about item#02472522.
Abrasive finishing
5
From Japan
On 2013-04-12 11:53:44
Easy-to-use and convenient.
This review is about item#02472565.