Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel M
  • Flap Wheel M
  • Flap Wheel M
  • Flap Wheel M

Flap Wheel M SWF10025-M

4.00 (1)
Item.#
02472827
Mfr.#
SWF10025-M
Package Qty.
1Sheet
Ship pack of
1
32.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible Tool
Hand grinder
Abrasive Material
Alumina
Grain Size
180
Type
Squaw Light
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Nonwoven fabric
Diameter (phi mm)
100
Width (mm)
25
Application
Oxidation, rust, and stain remover. Pre welding deburring and cleaning. Damage removing of aluminum products. Surface roughening of the paint coat or laminate Removing burning spots of stainless. With hair line. From rough machining to fine finishing of S
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During stainless steel HL processing
4
From Japan
On 2017-05-22 08:47:07
It is handy with a beautiful HL finish. Is there a product with the same HL finish and a diameter of 150 pie and a thickness of about 40 mm? .
This review is about item#02472827.