Buy more than* S$200* and get FREE SHIPPING

  • SKOO RIGHT WHEEL M
  • SKOO RIGHT WHEEL M
  • SKOO RIGHT WHEEL M

SKOO RIGHT WHEEL M SW10025-M

Item.#
02472985
Mfr.#
SW10025-M
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Shaft Diameter x Shaft Length (mm)
6x40
Compatible Tool
Disc Grinder, electric drill, drill press
Abrasive Material
Alumina
TRUSCO Part Number
306-7661
Description 2
Foil for cleaning Suitable for both flat and irregular surfaces.By working one-way linear , the hairline that it obtainable is highly appreciated.
Diameter x Width W (mm)
100x25
Maximum Rotation Speed (min-1[r. p.m])
8000
Structure of Abrasives
Non-woven fabric
Grain Size
240
Application 2
Blur abrasion of aluminum products. Roughening before coating and lamination. Scraping of burnt deposits after welding of stainless etc. Putting Hairline . Removal of wood fluff
Application
For blur on scratches on aluminum products. Rough on the surface of coating and the surface before laminating. For removing burnt caused by welding stainless etc. For hairline processing. For removing wood fluff.