Buy more than* S$200* and get FREE SHIPPING

  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S

SKOO RIGHT WHEEL S SW10025-S

Item.#
02473046
Mfr.#
SW10025-S
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-7173
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Non-woven fabric
Grain Size
180
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Compatible Tool
Hand grinder, electric drill, drilling machining
Diameter x Width W (mm)
100x25
Maximum Rotation Speed (min-1[r. p.m])
3000
Abrasive Material
Alumina
Description 2
Wheel for cleaning Suitable for both flat and irregular surfaces.
Application
For blur on scratches on aluminum products. Rough on the surface of coating and the surface before laminating. For removing burnt caused by welding stainless etc. For hairline processing. For removing wood fluff.
Application 2
Blur abrasion of aluminum products. Roughening before coating and lamination. Scraping of burnt deposits after welding of stainless etc. Inserting hairline Removal of wood fluff