Buy more than* S$200* and get FREE SHIPPING

  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S

SKOO RIGHT WHEEL S SW3025-S

1.00 (1)
Item.#
02473177
Mfr.#
SW3025-S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
3000
Abrasive Material
Alumina
TRUSCO Part Number
306-6789
Shaft Diameter x Shaft Length (mm)
6x40
Description 2
Foil for cleaning Suitable for both flat and irregular surfaces.
Application
For blur on scratches on aluminum products. Rough on the surface of coating and the surface before laminating. For removing burnt caused by welding stainless etc. For hairline processing. For removing wood fluff.
Structure of Abrasives
Non-woven fabric
Grain Size
240
Diameter x Width W (mm)
30 x 25
Application 2
Blur abrasion of aluminum products. Roughening before coating and lamination. Scraping of burnt deposits after welding of stainless etc. Putting Hairline . Removal of wood fluff
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Compatible Tool
Hand grinder, electric drill, drill press
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Carbon removal of the engine head
1
From Japan
On 2017-07-24 15:17:42
Small displacement We used it for removing carbon of car. However, at the moment carbon was caught, the abrasive flew in an instant and it became useless. Lifespan is 10 seconds. It is a shame item.
This review is about item#2473213.