Buy more than* S$200* and get FREE SHIPPING

  • SKOO RIGHT WHEEL M

SKOO RIGHT WHEEL M SW4025-M

3.00 (1)
Item.#
02473292
Mfr.#
SW4025-M
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
40x25
Maximum Rotation Speed (min-1[r. p.m])
8000
Abrasive Material
Alumina
TRUSCO Part Number
306-7327
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Non-woven fabric
Grain Size
120
Compatible Tool
Disc Grinder, electric drill, drill press
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
SUS hair line
3
From Japan
On 2014-12-07 06:43:29
Performance is fine without problems .... Anyway, exhaustion is fast, the balance with the price is overkill. I'm expecting the MonotaRo original of the same product!
This review is about item#02473256.