Buy more than* S$200* and get FREE SHIPPING

  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S

SKOO RIGHT WHEEL S SW4025-S

Item.#
02473353
Mfr.#
SW4025-S
Package Qty.
1PC
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
Alumina
TRUSCO Part Number
306-6886
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Non-woven fabric
Application 2
Blur abrasion of aluminum products. Roughening before coating and lamination. Scraping of burnt deposits after welding of stainless etc. Inserting hairline Removal of wood fluff
Description 2
Wheel for cleaning Suitable for both flat and irregular surfaces.
Grain Size
400
Diameter x Width W (mm)
40x25
Maximum Rotation Speed (min-1[r. p.m])
3000
Compatible Tool
Hand grinder, electric drill, drilling machining
Application
For blur on scratches on aluminum products. Rough on the surface of coating and the surface before laminating. For removing burnt caused by welding stainless etc. For hairline processing. For removing wood fluff.
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood