Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SKOO RIGHT WHEEL M

SKOO RIGHT WHEEL M SW5025-M

Item.#
02473441
Mfr.#
SW5025-M
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Non-woven fabric
Grain Size
120
Diameter x Width W (mm)
50 x 25
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible Tool
Disc Grinder, electric drill, drill press
Abrasive Material
Alumina
TRUSCO Part Number
306-7408
Shaft Diameter x Shaft Length (mm)
6x40
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood