Buy more than* S$200* and get FREE SHIPPING

  • SKOO RIGHT WHEEL M

SKOO RIGHT WHEEL M SW8025-M

5.00 (1)
Item.#
02473782
Mfr.#
SW8025-M
Package Qty.
1PC
Ship pack of
1
21.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Width W (mm)
80x25
Maximum Rotation Speed (min-1[r. p.m])
8000
Abrasive Material
Alumina
Compatible Tool
Disc Grinder, electric drill, drill press
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Non-woven fabric
Grain Size
80
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing, Wood surface polishing
5
From Japan
On 2015-07-08 19:57:49
Products that only cloth file, only nonwoven fabrics are sold at any home center but products that mix nonwoven fabric and abrasive cloth (M) This type is not sold anywhere like (2 / sharp excess + unsatisfactory) Or, the polished surface is also clean, depending on the purpose of use it is sold several kinds of granularity so it is possible for me to select (product can reach the itch) product Drill drill Max 1000 / rpm It is possible to use it fairly The rotation speed of 1500 / rpm or more is effective, the finished surface is finished neatly, the price is the best if the price is lower!
This review is about item#02473755.