Buy more than* S$200* and get FREE SHIPPING

  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S
  • SKOO RIGHT WHEEL S

SKOO RIGHT WHEEL S SW8025-S

3.00 (1)
Item.#
02473807
Mfr.#
SW8025-S
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
60
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Non-woven fabric
Purpose
Oxidation, rust, and stain remover Pre welding deburring and cleaning Damage remooving of aluminium products. Surface roughening of the paint coat or laminate Remooving burning spots of stainless With hair line From rough machining to fine finishing of Stainless steel and aluminum Removes damage on wood
Diameter x Width W (mm)
80x25
Maximum Rotation Speed (min-1[r. p.m])
3000
Abrasive Material
Alumina
Compatible Tool
Hand grinder, electric drill, drilling machining
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
3
From Japan
On 2017-02-16 10:05:59
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2473861.