Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Poliright Wheel D100xW25mm
  • Poliright Wheel D100xW25mm
  • Poliright Wheel D100xW25mm
  • Poliright Wheel D100xW25mm

Poliright Wheel D100xW25mm PLW10025

5.00 (1)
Item.#
02473931
Mfr.#
PLW10025
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use water or the water-soluble grinding fluid by any means.
Diameter x Width W (mm)
100x25
Maximum Rotation Speed (min-1[r. p.m])
8000
Structure of Abrasives
Special fiber nonwoven fabric
Description 2
Glossing and polishing foil for fine parts and curved surfaces Adjusts perfectly to uneven surfaces. it is soft and fits perfectly with finished surface. difficult to burn. Clogging up does not arise easily. Because the nonwoven fabrics are made of special fiber, it does not fuse to work. For taking off burrs from wood, metal curved surface, rounded surfaces, and inner cylinder surfaces. Takes off scratches and adds gloss, roughens before lamination and paint coating, and can also take scratches off of copper.
Abrasive Material
Alumina
Purpose
Oxidation, rust, and stain remover Cleaning for before welding or coating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material Fine deburring of small metal items Removes damage on wood
Shaft Diameter x Shaft Length (mm)
6x40
Compatible Tool
Hand grinder, electric drill, drilling machining
Application 2
Paint application, burr removal before lamination Cleaning of seal substances metal for taking off burrs taking burrs of of wood
Application
Rough on the surface of coating and the surface before laminating. For cleaning adhesive. For infinitesimal deburring on metal accessories. For removing wood fluff.
Grain Size
600
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Final polishing of goods
5
From Japan
On 2015-05-09 00:37:31
Although it can be used without problems, I am glad that there is something bigger in size.
This review is about item#02473931.