Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Poliright Wheel D50xW25mm
  • Poliright Wheel D50xW25mm
  • Poliright Wheel D50xW25mm
  • Poliright Wheel D50xW25mm

Poliright Wheel D50xW25mm PLW5025

Item.#
02474132
Mfr.#
PLW5025
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not use water or the water-soluble grinding fluid by any means.
Shaft Diameter x Shaft Length (mm)
6x40
Structure of Abrasives
Special fiber nonwoven fabric
Diameter x Width W (mm)
50 x 25
Application 2
Paint application, burr removal wood detail cleaning metal for taking off burrs taking burrs of of wood
Application
Rough on the surface of coating and the surface before laminating. For cleaning adhesive. For infinitesimal deburring on metal accessories. For removing wood fluff.
Purpose
Oxidation, rust, and stain remover Cleaning for before welding or coating Gradation and brightening of scuff of aluminum and copper Troll before laminating, coating the skin. Cleaning of marking material Fine deburring of small metal items Removes damage on wood
Maximum Rotation Speed (min-1[r. p.m])
10000
Grain Size
1000
Abrasive Material
Alumina
Description 2
Glaze grinding wheel surfaces Smooth curved surface. it is soft and perfec fit with finished surface. difficult to burn. the clogging up is difficult to arise Because the nonwoven fabrics are the special fiber made, it does not make items to stick eachother. For taking off burrs from wood, metal curved surface, rounded surfaces, and inner cylinder surfaces. Takes off scars, can adjust laminate and pre coating, and can also take scratches off of copper.
Compatible Tool
Hand grinder, electric drill, drill press