Buy more than* S$200* and get FREE SHIPPING

  • Techno disk A
  • Techno disk A
  • Techno disk A

Techno disk A TD10016-A

Item.#
02474656
Mfr.#
TD10016-A
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
100
Type
Techno
Compatible
Disc grinder (electrical and air)
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Description 2
Uses auto-working (replacing dulled polishing surfaces) base cloth and alumina abrasive.
Specification
With adapter for 15 holes., With adapter for 15 holes
Grain Size
100
TRUSCO Part Number
306-2031
Number of Blades
90
Hole Diameter (phi mm)
16
Abrasive Material
Alumina
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron