Buy more than* S$200* and get FREE SHIPPING

  • Techno disk A
  • Techno disk A
  • Techno disk A
  • Techno disk A

Techno disk A TD10016-A

Item.#
02474717
Mfr.#
TD10016-A
Package Qty.
1Sheet
Ship pack of
1
12.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-2040
Number of Blades
90
Hole Diameter (phi mm)
16
Abrasive Material
Alumina
Grain Size
120
Description 2
the hiegh quality foundation cloth and alumina of self function (the sharped polished surface changed in to new thing) is adopted.
Specification
With adapter for 15 holes., With the adapter for 15 holes
Compatible
Disc grinder (electrical and air)
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Type
Techno
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron