Buy more than* S$200* and get FREE SHIPPING

  • Techno Disk A

Techno Disk A TD5810-A

5.00 (1)
Item.#
02475225
Mfr.#
TD5810-A
Package Qty.
1Sheet
Ship pack of
1
5.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible
Disk grinder (electric and air)
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Abrasive cloth
Diameter (phi mm)
58
Type
Techno
Number of Blades
36
Hole Diameter (phi mm)
10
Abrasive Material
Alumina
Grain Size
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing work of details
5
From Japan
On 2014-03-06 08:10:55
It is the perfect commodity when the intensive Thunder subjected to a relatively small part. I would not recommend enough so can cope with a small router. Also satisfaction of finish you can work that can convince large Dekitto.
This review is about item#02475207.