Buy more than* S$200* and get FREE SHIPPING

  • Techno disk A (E type)

Techno disk A (E type) TDE10015-A

5.00 (3)
Item.#
02475444
Mfr.#
TDE10015-A
Package Qty.
1Sheet
Ship pack of
1
8.65 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Compatible
Disc Grinder
Grain Size
150
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Number of Blades
L45, S45
TRUSCO Part Number
306-1906
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During polishing operation
5
From Japan
On 2017-07-20 15:10:29
It is very helpful if there are things that have more entries. (For example, 5 boxes in a large box * 10 boxes)
This review is about item#2475496.
For buff finishing
5
From Japan
On 2016-01-15 18:49:27
I think that it is easy to use, but it will be more helpful if it is a little cheaper
This review is about item#02475426.
Sus deburring Cu cutting etc.
5
From Japan
On 2015-06-18 16:10:26
It is hard to burn, it can be used until the end where the wing portion disappears. Because scratches are gentle, the work of the next stage is easy to do. It is an essential part of our work.
This review is about item#02475426.