Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Techno disk Z (E type)
  • Techno disk Z (E type)
  • Techno disk Z (E type)

Techno disk Z (E type) TDE10015-Z

Item.#
02475514
Mfr.#
TDE10015-Z
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Grinding and polishing of stainless , iron
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
Compatible
Disc grinder
Number of Blades
L36, S36
Description 2
Heat dissipation air cooling effect get is enhanced greatly by just alternately shifting the central side of the abrasive cloth .
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
TRUSCO Part Number
306-1973
Grain Size
80