Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Techno disk Z (E type)
  • Techno disk Z (E type)
  • Techno disk Z (E type)
  • Techno disk Z (E type)

Techno disk Z (E type) TDE10015-Z

Item.#
02475532
Mfr.#
TDE10015-Z
Package Qty.
1Sheet
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Grinding and polishing of stainless , iron
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
Compatible
Disc Grinder
Grain Size
40
Description 2
The heat dissipation air cooled effect get raised preeminently by just only alternately shifting the central side of the abrasive cloth .
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Number of Blades
L36, S36
TRUSCO Part Number
306-1957