Buy more than* S$200* and get FREE SHIPPING

  • Techno disk Z (E type)
  • Techno disk Z (E type)
  • Techno disk Z (E type)
  • Techno disk Z (E type)

Techno disk Z (E type) TDE10015-Z

Item.#
02475541
Mfr.#
TDE10015-Z
Package Qty.
1Sheet
Ship pack of
1
8.65 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Grinding and polishing of stainless , iron
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
Compatible
Disc grinder
Grain Size
100
Description 2
Heat dissipation air cooling effect get is enhanced greatly by just alternately shifting the central side of the abrasive cloth .
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Number of Blades
L45, S45
TRUSCO Part Number
306-1981