Buy more than* S$200* and get FREE SHIPPING

  • Techno disk C

Techno disk C TD10015-C

Item.#
02475557
Mfr.#
TD10015-C
Package Qty.
1Sheet
Ship pack of
1
12.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-2643
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder (electrical and air)
Abrasive Material
Silicon Carbide
Dimension (mm)
Diameter: 100, hole diameter: 15
Type
Techno
Number of Blades
90
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Grain Size
240
Purpose
Work for copper, bronze, titanium, rubber, glass, stone, a plastic, synthetic leather, and the fiber quality of wood.