Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Techno disk C

Techno disk C TD10015-C

Item.#
02475575
Mfr.#
TD10015-C
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Abrasive Material
Silicon Carbide
Dimension (mm)
Diameter: 100, hole diameter: 15
Type
Techno
Number of Blades
90
Hole Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Grain Size
80
TRUSCO Part Number
306-2597
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder (electrical and air)
Purpose
Work for copper, bronze, titanium, rubber, glass, stone, a plastic, synthetic leather, and the fiber quality of wood.