Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Techno disk Z
  • Techno disk Z
  • Techno disk Z
  • Techno disk Z

Techno disk Z TD10016-Z

5.00 (1)
Item.#
02475663
Mfr.#
TD10016-Z
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Abrasive Material
Zirconia
Grain Size
240
TRUSCO Part Number
306-2406
Number of Blades
90
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Purpose
beat remooving of wellding. Deburring. Rust remooving Grinding and polishing of stainless steel and iron.g.
Diameter (phi mm)
100
Type
Techno
Compatible
Disc grinder (electrical and air)
Remarks
With adapter for 15 holes
Hole Diameter (phi mm)
16
Description 2
It is ideal for grinding / polishing work of a composite material or a special alloy, such as stainless steel, super hard carbide-tool steel, and special high-heat processed steel.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron and stainless steel polishing base
5
From Japan
On 2015-03-24 00:18:52
This hand disc is handy because it has few small details. To erase the scratches on the grinding stone blade, we can finish fine-grained finishing. Work is well done and well done.
This review is about item#02475663.