Buy more than* S$200* and get FREE SHIPPING

  • Techno disk Z
  • Techno disk Z
  • Techno disk Z

Techno disk Z TD10016-Z

5.00 (1)
Item.#
02475733
Mfr.#
TD10016-Z
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Type
Techno
Compatible
Disc grinder (electrical and air)
Remarks
With adapter for 15 holes
Purpose
beat remooving of wellding. Deburring. Rust remooving Grinding and polishing of stainless steel and iron.g.
Hole Diameter (phi mm)
16
Abrasive Material
Zirconia
Grain Size
180
TRUSCO Part Number
306-2392
Number of Blades
90
Description 2
It is ideal for grinding / polishing work of a composite material or a special alloy, such as stainless steel, super hard carbide-tool steel, and special high-heat processed steel.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron and stainless steel polishing base
5
From Japan
On 2015-03-24 00:18:52
This hand disc is handy because it has few small details. To erase the scratches on the grinding stone blade, we can finish fine-grained finishing. Work is well done and well done.
This review is about item#02475663.