Buy more than* S$200* and get FREE SHIPPING

  • Techno disk Z

Techno disk Z TD18022-Z

Item.#
02475977
Mfr.#
TD18022-Z
Package Qty.
1Sheet
Ship pack of
1
29.15 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
180
Type
Techno
Compatible
Disc grinder (electrical and air)
Maximum Rotation Speed (min-1[r. p.m])
8400
Application
For removing bead caused by welding. For deburring. For rusting. For grinding and polishing on stainless and iron., Welding bead removal. Deburring. Rust remooving Grinding and polishing of stainless steel and iron.
Abrasive Material
Zirconia
Grain Size
40
TRUSCO Part Number
306-2490
Number of Blades
120
Hole Diameter (phi mm)
22.2