Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Techno disk Z
  • Techno disk Z
  • Techno disk Z

Techno disk Z TD18022-Z

Item.#
02476047
Mfr.#
TD18022-Z
Package Qty.
1Sheet
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
120
Hole Diameter (phi mm)
22.2
Abrasive Material
Zirconia
Type
Techno
Application
For removing bead caused by welding. For deburring. For rusting. For grinding and polishing on stainless and iron., Welding bead removal. Deburring. Rust remooving Grinding and polishing of stainless steel and iron.
Grain Size
60
Maximum Rotation Speed (min-1[r. p.m])
8400
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
180
Compatible
Disc grinder (electrical and air)
TRUSCO Part Number
306-2503