Buy more than* S$200* and get FREE SHIPPING

  • Mild techno
  • Mild techno
  • Mild techno

Mild techno MT10015-A

4.83 (6)
Item.#
02476451
Mfr.#
MT10015-A
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Type
Mild techno
Compatible Tool
A disc grinder (electrical and air)/electric drill
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Grain Size
400
TRUSCO Part Number
306-2775
Purpose
Polishing before coating / rust removal before painting / polishing of stainless steel and iron / polishing of concave surfaces / polishing of earled and curved surfaces
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2015-09-12 08:33:29
I love to process the ears of a solid single plate. It is a product I like very much, but I would appreciate it if the price got somehow managed.
This review is about item#02476467.
I make wooden bowl using a woodworking lathe. While rotating the material with a lathe, we are doing power sanding by attaching mild techno to the grinder.
5
From Japan
On 2015-06-22 18:44:05
Both the inside and the outside of the vessel are milled with a lathe, but it is convenient to take out the cutting edge of the cutting tool.
This review is about item#02476397.
Remove rust
4
From Japan
On 2014-06-17 19:01:50
Good.
This review is about item#02476415.
Motorcycle custom welding work etc
5
From Japan
On 2014-05-18 23:00:21
It is used for surface polishing before welding and polishing and deburring after welding, but this tortuosity is just fine and the R face is also finished neatly. I liked it very much because I got it from my friend by chance, so I continue to use this product after that. Although it can be obtained at the home center, there is not a package that this is cheap and there is no need, so I will order it from now on as well. Since the description of the particle size is only a seal, it will be difficult to know which number it will be peeled off, so it is convenient if there is a marking or color coding somewhere.
This review is about item#02476415.
Curved iron plate polishing etc.
5
From Japan
On 2013-02-19 16:46:24
It is favorite because it finishes neatly even on a curved surface without cutting too much.
This review is about item#02476451.
We will use it for repairing the withered trunk and branches of the tree.
5
From Japan
On 2010-08-31 14:56:14
I usually do it with fleas and saws but it is quite difficult to finish the rest and it will not finish cleanly The rest is pretty good as it is mild techno, Recovery is also fast.
This review is about item#02476406.