Buy more than* S$200* and get FREE SHIPPING

  • Radial wheel

Radial wheel RF10015

5.00 (3)
Item.#
02476862
Mfr.#
RF10015
Package Qty.
1Sheet
Ship pack of
1
9.68 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Grain Size
400
Type
Radial
Compatible
Disc grinder (electrical and air)
Purpose
Plating before polishing. Rust removal before painting. Polishing of stainless , iron. Paint stripping
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Width (mm)
15
TRUSCO Part Number
306-2881
Maximum Rotation Speed (min-1[r. p.m])
13600
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In order to polish the portion where the brazing
5
From Japan
On 2015-03-16 11:05:26
Because it is there that saw the 5 pieces of the box there are 5 pieces of the manufacturers in the BS radial foil of the same Ichiguchi If you have a previous inquiry into there performance, but was purchased about the same as said twice this radial foil since the direction of the BS is early consumption also, We changed to this product. Since the person of 5 pieces you'd be cheaper than buying by the number unit I think that is to become cost-cutting, we should treat all means.
This review is about item#02476871.
Take the rust of iron products
5
From Japan
On 2014-08-27 16:02:36
As much as possible difficult to scratch, we are looking for things in a short period of time rust can be taken In terms of cost and in terms of I think sufficient. I think convenient or when finish is required
This review is about item#02476871.
Polishing the dullness of the surface of the cedar plate outer wall
5
From Japan
On 2014-03-28 16:55:02
I tried a variety of things (also polished by mini Thunder) is, since the outer wall of the plate there are also some of the sled, Thunder is difficult to use. When you do the disc grinder in this radial foil, and also absorb some of the irregularities Very easy to use. Particle size, depending on the situation in the field. In my case, 120 or 150 was moderate.
This review is about item#02476801.