Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Radial wheel

Radial wheel RF10015

4.75 (4)
Item.#
02476871
Mfr.#
RF10015
Package Qty.
1Sheet
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
15
TRUSCO Part Number
306-2830
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
100
Purpose
Plating before polishing. Rust removal before painting. Polishing of stainless , iron. Paint stripping
Type
Radial
Compatible
Disc grinder (electrical and air)
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Grain Size
120
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Keren painted bridge
4
From Japan
On 2017-11-26 19:35:24
It is the best for exposing the substrate cleanly. Since we have used diamonds, metal brushes, grinding stones etc, it is a comparison with that.
This review is about item#2476887.
To polish brazed areas
5
From Japan
On 2015-03-16 11:05:26
Since I have seen 5 boxes of boxes, if you inquire about it before, I will have the same number of BS Radial Foils by the same manufacturer of Ichiguchi and the performance is said to be the same as this radial foil and I purchased it about 2 times Since BS consumes more quickly, I changed it to this product. I think that it will be cheaper than purchasing in units of 5 pieces, so think that it will be cost savings, please handle by all means.
This review is about item#02476871.
I take rust on iron products
5
From Japan
On 2014-08-27 16:02:36
I was looking for something that can get rust in a short time, so it is hard to get scratched as much as possible. I think whether it is sufficient for cost. I think whether it is useful when finishing is necessary
This review is about item#02476871.
Grinding dullness on the surface of cedar board outer wall
5
From Japan
On 2014-03-28 16:55:02
I tried various things (polishing with mini thunder), but the board on the outside wall also has some sleds, so Thunder is hard to use. If you do this with a radial foil to a disc grinder, it absorbs some irregularities and is very easy to use. The granularity depends on the situation at the site. In my case, 120 or 150 was moderate.
This review is about item#02476801.